Beli mesin laser acrylic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp3.999.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  2. OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp8.399.999.900

    OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3000x1500
    • Laser Output Power (W): 1000/1500/2000/3000/4000/6000
    • Repeated Repositioning Accuracy (mm): ±0.03
    • Maximum Speed (m/minute): 140
  3. Creality Printer 3D
    Mulai

    Rp3.499.900

    Creality Printer 3D
    Deskripsi:
    3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
  4. STS Marking Laser
    38%
    Mulai

    Rp6.199.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  5. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  6. OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp5.099.999.900

    OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Laser Power (W): 1000 to 6000
    • Working Area (mm): 1500x3000
    • Accuracy of Positioning (mm): ±0.05
    • Repeat Repositioning Accuracy (mm): ±0.03
    • Maximum Movement Speed (m/minute): 80
    • Maximum Acceleration (G): 0.8
  7. Deli Tile Cutter
    Mulai

    Rp909.900

    Deli Tile Cutter
    atribut:
    • Size (mm): 600
    • Package Type: Carton Box
    • Ref. No.: EDL354060
    • SAP: 100158935
    • Main Material: Steel
    • Package Manner: 1:PCS 4:CAR
    • Product Color : Yellow Black
  8. WEIDMULLER Ink
    Mulai

    Rp2.299.900

  9. Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp75.999.900

    Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)
    atribut:
    • Type: Inverter
    • Power Source: YP-060PF3HGF
    • Torch: YT-06PD3HAJ
    • Rated Duty Cycle (%): 60
    • Phase: 3
  10. STORA Steel Wire Shelving Rack (Rak Besi / Rak Gudang)
    Mulai

    Rp369.900

    STORA Steel Wire Shelving Rack (Rak Besi / Rak Gudang)
    atribut:
    • Color: Silver
    • Finishing: Powder Coating
    • Frame Material: Steel
    • Shelf Material: Steel
  11. KASSEN Smart Handheld Inkjet Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    KASSEN Smart Handheld Inkjet Printer
    atribut:
    • Printing Quality (dpi): 600
  12. Robot Smart Plotter
    Mulai

    Rp10.999.900

    Robot Smart Plotter
    atribut:
    • AC/DC Adapter Input: 100-240V~50/60Hz 2.0A
    • AC/DC Adapter Output: 24.0V⎓1.75A,42W
    • Color: Green
    • Connection Method: WiFi+Bluetooth
    • Control Panel: 6.0-inch LCD Full HD
    • Customize Back Film Cutting: Yes
    • Drive Mode: Gear Drive
    • Mobile Application support: Yes
    • Network Access: 2.5G/5G
    • Operating System: Andriod 9.0
    • Packing Size (mm): 590x290x315
    • Screen Resolution (pixel): 720x1280
    • Smart Plotter Input: 24.0V⎓2.75A
    • Smart Plotter Wattage (W): 66
  13. monotaro Plastic Cup (Gelas Sekali Pakai)
    Mulai

    Rp52.900

    monotaro Plastic Cup (Gelas Sekali Pakai)
    Deskripsi:
    This highly transparent plastic cup allows you to see the contents clearly. It is thick and does not easily deform even when squeezed, making it ideal for takeout, events, and outdoor use.For take-out or outdoor use. For tasting at exhibitions and events.*Do not use for any purpose other than its intended use. *For cold drinks only. Do not use for hot drinks. *Do not place near fire or heat sources. *Do not use in microwaves, ovens, toaster ovens, dishwashers, or dryers. *Keep out of reach of children. *Depending on how it is used, it may leak or become deformed. *The lid is not included.
  14. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    68%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  15. KRISBOW Alat Ukir
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    KRISBOW Alat Ukir
    Deskripsi:
    Engraver 15W E15
  16. Phoenix Contact Marker Pen (Pulpen Penanda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    Phoenix Contact Marker Pen (Pulpen Penanda)
    Deskripsi:
    Marker pen, color: black
    atribut:
    • Color: Black
  17. Creality Laser Engraver and Cutter
    Mulai

    Rp90.999.900

    Creality Laser Engraver and Cutter
    Deskripsi:
    Laser engraving and cutting machines etch workpieces and cut through thin sheet metal to build and mark parts and create precision parts and templates. Laser cutting produces a fine edge that requires minimal post-processing or edge sanding.
Daftar Harga mesin laser acrylic Terbaru October 2026
OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)Rp3.999.999.900
OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)Rp8.399.999.900
Creality Printer 3DRp3.499.900
STS Marking LaserRp6.199.900
Osaki Electric Engraver KitRp599.900
OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)Rp5.099.999.900
Deli Tile CutterRp909.900
WEIDMULLER InkRp2.299.900
Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)Rp75.999.900
STORA Steel Wire Shelving Rack (Rak Besi / Rak Gudang)Rp369.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)